Dual-Sided Blade Magazine
- Mfr # 44308BL
- Zoro # G523563249
product price:Â
$
8.95
/ea
Key Features
Primary Cutting Application
Cutting
Overall Width
0.71 in
Overall Length
5.2 in
Blade Width
0.75 in
Type
Dual-Sided Blade Magazine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44308BL
- Zoro #
- G523563249
- UPC #
- 92644440700
- Country of Origin
- China
- Primary Cutting Application
- Cutting
- Type
- Dual-Sided Blade Magazine
- Features
- Dual-Sided Blade Magazine
Dimensions
- Overall Width
- 0.71 in
- Overall Length
- 5.2 in
- Blade Width
- 0.75 in
- Blade Length
- 2.42 in
- Thickness
- 0.02 in
- Overall Height
- 1.1 in
Description
Klein Tools Dual-Sided Blade Magazine stores up to 10 standard blades in one knife, ready for instant use. Includes 10-Pack of high carbon steel blades that stay sharper longer for consistent cutting performance. Compatible with Klein Tools Cat. No. 44308 Auto-Loading Retractable Utility Knife and allows you to eject, flip, and reload the magazine to switch blade types in seconds.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.