E 2 HH Non-Vent Full Brim White CAN

  • Mfr # 60400T2CND
  • Zoro # G524971814
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Accessory Mounting Options
Lamp Mount
ANSI Impact Type
Type 2
Standards
CSA Z94.1-2015
CSA Electrical Class
Class E
Application
Work Site
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60400T2CND
Zoro #
G524971814
UPC #
092644031250
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Accessory Mounting Options
Lamp Mount
ANSI Impact Type
Type 2
Standards
CSA Z94.1-2015
CSA Electrical Class
Class E
Application
Work Site
Suspension Adjustment Type
Ratchet
Weight
32 oz
Includes Chin Strap
Yes
Includes
6-Point Suspension, Removable Chin Strap
Shell Color
White
ANSI Electrical Class
Class E
CSA Impact Type
Type II
Venting
No
Includes Accessory Slots
Yes
Compatible Suspension Brand
Klein Tools
Compatible Suspension Manufacturer Part Number
KHHSPNT2
Number of Suspension Points
6
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
Shell Material
ABS/Polycarbonate
Reflective Decal Color
Black
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Includes Reflective Decals
Yes

Description

Hard Hat, Accessory Mounting Options Lamp Mount, Weight 32 oz, Reverse Donning Non-Reversible, Compatible Suspension Grainger Part Number 413DU5, Compatible Suspension Manufacturer Part Number KHHSPNT2, Standards CSA Z94.1-2015, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.