
Earbud Tips, Replacement, AESEB1S, 3 Pairs
Mfr # 69475
Zoro # G711974789
product price: $10.99
/pk 3, $3.66/eaKey Features
Material
Memory-Foam, Silicone
Width
1.51 in
Height
0.72 in
Standards
ANSI S3.19-1974
Length
3.93 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69475
Zoro #
G711974789
UPC #
092644694752
Country of Origin
China
Dimensions
Width
1.51 in
Height
0.72 in
Length
3.93 in
Size
S, M, L
Details
Color
Black, Orange
Material
Memory-Foam, Silicone
Item
Replacement Earbud Tips
Standards
ANSI S3.19-1974
Insertion Method
Push-In
For Use With
AESEB1S Smart Sense Bluetooth Earbuds
Noise Reduction Rating
26 dB
Shape
Cylindrical
Reusable
Yes
Description
Earbud Tips, Replacement,AESEB1S,Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.