Zoro Homepage

Earbud Tips, Replacement, AESEB2, 3 Pairs

  • Mfr # 69474

  • Zoro # G811974788


product price: $10.99
/pk 3, $3.66/ea

Key Features

Material
Memory-Foam, Silicone
Length
3.7 in
Standards
ANSI S3.19-1974
Height
0.73 in
Width
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69474
Zoro #
G811974788
UPC #
092644694745
Country of Origin
China

Dimensions

Length
3.7 in
Height
0.73 in
Width
1.93 in
Size
S, M, L

Details

Color
Black
Material
Memory-Foam, Silicone
Item
Replacement Earbud Tips
Standards
ANSI S3.19-1974
For Use With
AESEB2 Elite Bluetooth Earbuds
Noise Reduction Rating
25 dB
Insertion Method
Push-In
Shape
Cylindrical
Reusable
Yes

Description

Earbud Tips, Replacement, AESEB2,Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.