Zoro Homepage

Earmuffs for Cap Style Helmets

  • Mfr # 60532

  • Zoro # G307023853


product price: $32.99
/ea

Key Features

Color
Gray/Orange
Standards
ANSI S3.19-1974
Features
Adjustable Wire Arms
Width
3.9"
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60532
Zoro #
G307023853
UPC #
092644605321
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.9"
Height
2.6"
Length
7.1"

Details

Item
Hard Hat Ear Muffs
Color
Gray/Orange
Standards
ANSI S3.19-1974
Features
Adjustable Wire Arms
Noise Reduction Rating NRR
Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB
Material
ABS Plastic
For Use With
Klein Tools Cap Style Hard Hats and Safety Helmets
Weight
6.6 oz
Protection Type
Noise Reduction
Dielectric
No
Noise Reduction Rating
27 dB
Cushion Material
Foam

Description

Earmuffs for Cap Style Helmets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.