Shop KLEIN TOOLS
See all product information
Create Account
Edge to Edge Stud Finder
- Mfr # ESF050
- Zoro # G824877939
product price:Â
$
20.55
/ea
Key Features
Indication Method
Audible, Visual
Includes
(2) AAA Batteries
Operating Temperature - Maximum
122 Degrees F
Scan Depth for Wood - Maximum
3/4 in
Batteries Required
Batteries Required (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESF050
- Zoro #
- G824877939
- UPC #
- 092644695360
- Country of Origin
- Viet Nam
Dimensions
- Scan Depth for Wood - Maximum
- 3/4 in
- Overall Height
- 1 1/8 in
- Overall Depth
- 5 11/16 in
- Overall Width
- 2 7/16 in
- Scan Depth for Non-Ferrous Metal - Maximum
- 3/4 in
- Scan Depth for Ferrous Metal - Maximum
- 3/4 in
- Fits Chest Size
- Auto-Calibration, LED Indicators and Audible (Mutable) Alerts to Identify Stud Edges and Center, Wall Protecting Pads
Details
- Item
- Stud Finder
- Indication Method
- Audible, Visual
- Includes
- (2) AAA Batteries
- Operating Temperature - Maximum
- 122 Degrees F
- Batteries Required
- Batteries Required (Included)
- Standards
- CE, WEEE
- Materials Detected
- Wood
- Features
- Auto-Calibration, LED Indicators and Audible (Mutable) Alerts to Identify Stud Edges and Center, Wall Protecting Pads
- Material
- Plastic
- Functions
- Center Finding, Edge-Finding
- Operating Temperature - Minimum
- 32 Degrees F
- Battery Type
- AAA
- Display Type
- LED
- Compatible Surface Material
- Drywall
- Bluetooth
- Not Bluetooth Compatible
- Shell Material
- Plastic
Description
Stud Finder, Overall Height 1 1/8 in, Batteries Required Batteries Required (Included), Overall Width 2 7/16 in, Overall Depth 5 11/16 in, Materials Detected Wood, Battery Type AAA, Scan Depth for Ferrous Metal - Maximum 3/4 in, Scan Depth for Wood - Maximum 3/4 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum Not Applicable, Features Auto-Calibration, LED Indicators and Audible (Mutable) Alerts to Identify Stud Edges and Center, Wall Protecting Pads
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.