Shop KLEIN TOOLS
See all product information
Create Account
Electrician's Bearing-Assisted Open Pocket Knife
- Mfr # 44228R
- Zoro # G223563242
product price:Â
$
21.49
/ea
Key Features
Lock Style
Frame
Type
Pocket Knife
Handle Material
Aluminum
Blade Length
2.95 in
Application
All Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44228R
- Zoro #
- G223563242
- UPC #
- 92644441172
- Country of Origin
- Viet Nam
- Lock Style
- Frame
- Type
- Pocket Knife
- Handle Material
- Aluminum
- Application
- All Purpose
- Blade Material
- Stainless Steel
- Blade Type
- Drop Point
- Features
- Bearing-Assist Open, Wire Stripping Notches 10-14 AWG Solid/12-16 AWG Stranded, Wire Loop Hole
- Retractable Blade
- No
Dimensions
- Blade Length
- 2.95 in
Description
Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.