Zoro Homepage

Electrician's Scissors, 5-1/4-Inch

  • Mfr # 2100-5

  • Zoro # G3626691


product price: $21.85
/ea

Key Features

Overall Length
5-1/4"
Blade Material
Steel, Nickel Plated
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-5
Zoro #
G3626691
UPC #
092644764004
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Length of Cut
2 in
Length
Blade: 1-7/8"

Details

Blade Material
Steel, Nickel Plated
Handle Style
Straight
Handle Material
Steel
Tip Shape
Pointed
Cutting Edge
Knife
Item
Electrician's Scissor
Features
Designed for Telecom and Electrical Applications and Heavy-Duty Use, Strong, Tough Tempered Steel, Nickel-Plated Finish Resists Corrosion, Scraper and File on Outside of Both Blades, Screw Hinge Permits Adjustment
Adjustable
No
Primary Application
Telecom, Electrical, Heavy-Duty Cutting
Handle Color
Nickel Plated
Handle Design
Ring and Ring
Left/Right Hand
Right Hand
Hand Orientation
Ambidextrous
Non-Sparking
No
Cutting Edge Type
Straight
Pivot Type
Screw
Insulated
No
Includes Wire Stripping Notch
No
Spring Assist Handle
No
Material Application
Electrical and Heavy-Duty Use

Description

Electricians Stripping Scissor, Adjustable No, Blade Material Steel, Cutting Edge Type Straight, Features Designed for Telecom and Electrical Applications and Heavy-Duty Use, Strong, Tough Tempered Steel, Nickel-Plated Finish Resists Corrosion, Scraper and File on Outside of Both Blades, Screw Hinge Permits Adjustment, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Ring, Handle Material Metal, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.