Zoro Homepage

Electricians Step Drill Bit Set

  • Mfr # 25951

  • Zoro # G507456321


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Overall Length
8.75"
Size Range
3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-1/8'' (22.2 to 28.6 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25951
Zoro #
G507456321
UPC #
092644259517
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Overall Length
8.75"
Size Range
3/16'' to 7/8'' (4.8 to 22.2 mm); 7/8'' to 1-1/8'' (22.2 to 28.6 mm); 7/8'' to 1-3/8'' (22.2 to 34.9 mm)

Details

Item
Step Drill Bit Set
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Number of Flutes
2

Description

Electricians Step Drill Bit Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.