
ET310 Replacement Case
Mfr # ET310CASE
Zoro # G016280998
product price: $30.25
/eaKey Features
Height
2.13 in
Length
7.88 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET310CASE
Zoro #
G016280998
UPC #
92644695131
Country of Origin
China
Dimensions
Height
2.13 in
Length
7.88 in
Width
7.75 in
Details
Color
Black
Material
Polyester
Description
Klein Tools ET310CASE is a durable hard carrying case with a custom-molded foam insert for secure storage, easy organization, and convenient portability. Keep your circuit breaker finder and components secure and in one place with this hard case. This is a replacement case for Klein Tools Cat. No. ET310KIT. Hard shell case for protection and durability. Custom-molded foam insert for secure storage and organization. Convenient portability to and from jobsites. Case only; kit components sold separately.
- Foam Insulation to Protect Components
- Zipper Closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.