Zoro Homepage

Extended Blade Barrel Replacement

  • Mfr # 32395

  • Zoro # G3679247


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Overall Length
3.313" (8.4 cm)
For Use With
Extended Reach Drivers
Product Type
Extended Blade Barrel Replacement
Compatible Manufacturer Model Number
32559, 32560
Compatible Brand
Klein Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32395
Zoro #
G3679247
UPC #
092644323959
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.313" (8.4 cm)

Details

Item
Extended Blade Barrel Replacement
For Use With
Extended Reach Drivers
Product Type
Extended Blade Barrel Replacement
Compatible Manufacturer Model Number
32559, 32560
Compatible Brand
Klein Tools
Compatible Product Type
Extended Reach Driver

Description

Extended Blade Barrel Replacement, For Use With Extended Reach Drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.