Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Reach Multi-Connector Compression Crimper

  • Mfr # VDV211-100

  • Zoro # G6081299


product price: $36.79
/ea

Key Features

Overall Length
9"
Application
Cable Connection; Optimized For Confined-Space and Short Cable Installation and Repair; Crimps F, BNC and RCA Compression Connectors onto RG59, RG6 and RG6Q Coaxial Cables
Features
Durability; Open-Channel Design For Easy Insertion of all Connector Head Styles; Integrated Leverage Point to Assist Connector Installation; Elongated Neck for Work in Confined Spaces
Material
Stamped Steel
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV211-100
Zoro #
G6081299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"
Width
2-1/2"

Details

Item
Extended Reach,Coax Crimper
Application
Cable Connection; Optimized For Confined-Space and Short Cable Installation and Repair; Crimps F, BNC and RCA Compression Connectors onto RG59, RG6 and RG6Q Coaxial Cables
Features
Durability; Open-Channel Design For Easy Insertion of all Connector Head Styles; Integrated Leverage Point to Assist Connector Installation; Elongated Neck for Work in Confined Spaces
Material
Stamped Steel
Finish
black oxide

Description

Extended Reach,Coax Crimper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.