Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome

  • Mfr # 65721

  • Zoro # G7508812


product price: $4.69
/ea

Key Features

Drive Size
3/8"
Overall Length
1 3/4 in
Finish
Chrome
Number of Pieces
1
Features
Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65721
Zoro #
G7508812
UPC #
092644657214
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 3/4 in
Output Drive Size
3/8 in
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Extension
For Use With
3/8" Drive Sockets
Locking
No
Impact Rated
No
Drive Type
Male Square
SAE or Metric
SAE
Material
Alloy Steel
Input Drive Shape
Square
Insulated
No
Output Drive Shape
Square
Output Drive Gender
Male
Socket Extension Type
Standard
Input Drive Gender
Female
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Product details about the KLEIN TOOLS - 65721 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The Klein Tools 65721 Socket Extension is a standard type extension designed for use with 3/8" drive sockets. It features an input drive size of 3/8 in, and an output drive size also measuring at 3/8 in. The overall length of the socket extension is measured at a compact yet adequate 1 3/4 inches, making it suitable for various tasks that require reaching into tight spaces or extending the reach of your tool.
Constructed from alloy steel, this socket extension exhibits durability and resistance to wear and tear. Its chrome finish not only adds to its aesthetic appeal but also provides added protection against rust and corrosion. The product features male square drive type on one end (output) while the other end (input) has female gender compatibility, both having a square shape which allows for efficient torque transmission.
This single-piece item does not have impact rating nor insulation properties; it's also non-sparking and non-locking as per provided attributes. Designed with SAE measurements, this socket extension can be used effectively across various applications requiring such standards. Please note that while this product is built to facilitate work efficiency, always ensure proper fitment before usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.