Zoro Homepage

Extra-Large Nylon Equipment Bag

  • Mfr # 5180

  • Zoro # G3732793


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Orange
Material
Nylon
Features
Bottom Extends 3 in. up the Sides, Extra Flap for Storm Protection, Wide Opening Steel Frame is Securely Riveted in Top of Bag
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180
Zoro #
G3732793
UPC #
092644553608
Country of Origin
United States

Dimensions

Width
18"
Overall Height
15 in
Overall Depth
10 in
Height
24"
Overall Width
24 in
Length
24"
Depth
10"
Overall Length
24 in

Details

Item
Tool Bag
Color
Orange
Material
Nylon
Features
Bottom Extends 3 in. up the Sides, Extra Flap for Storm Protection, Wide Opening Steel Frame is Securely Riveted in Top of Bag
Number of Pieces
1
Number of Pockets
0
Number of Outside Pockets
0
Number of Inside Pockets
1
Closure Type
Clasp
Reinforced Bottom
Reinforced Bottom Included
Bag Style
Wide-Mouth
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Web Strap
No
Shape
Rectangle
Number of Shoulder Straps
0
Primary Application
General Purpose
Total Storage Capacity
1.354 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Nylon, Closure Type Clasp, Number of Bags 1, Overall Height 15 in, Overall Depth 10 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Included, Color Orange, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Bottom Extends 3 in. up the Sides, Extra Flap for Storm Protection, Wide Opening Steel Frame is Securely Riveted in Top of Bag, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.