Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
- Mfr # 3007
- Zoro # G223961000
product price:Â
$
29.35
/ea
Key Features
Standards
ANSI Z87.1+ (2020), CSA Z94.3 (2020)
Frame Color
Black/Orange
Maximum Operating Temperature
123 Degrees F
Lens Material
Polycarbonate
Nose Bridge Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3007
- Zoro #
- G223961000
- UPC #
- 00092644030079
- Country of Origin
- Taiwan, Province of China
- Standards
- ANSI Z87.1+ (2020), CSA Z94.3 (2020)
- Frame Color
- Black/Orange
- Maximum Operating Temperature
- 123 Degrees F
- Lens Material
- Polycarbonate
- Nose Bridge Material
- Rubber
- Frame Material
- Nylon
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Color
- Black
- Includes
- Cord
- Item
- Safety Glasses
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Minimum Operating Temperature
- -16 Degrees F
- Frame Style
- OTG
- Lens Type
- Solid
- Arm Material
- Nylon
- Application
- General Purpose
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Color
- Gray
- Frame Type
- Half-Frame
- Arm Tip Type
- Curved
- Padding Location
- Nose Bridge, Temples
Description
Safety Glasses, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Cord, Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.