Zoro Homepage

Face Shield, Clear Visor, Polycarbonate, Locking Mount Suspension

  • Mfr # 60528

  • Zoro # G511807461


product price: $41.19
/ea

Key Features

Visor Material
Polycarbonate
Standards
ANSI Z87.1+, CSA Z94.3
Features
A Low Profile Design with a Full Face Toric Lens Wrap Around for Maximum Coverage
Visor Width
7 1/2 in
Includes
Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60528
Zoro #
G511807461
UPC #
092644605284
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
7 1/2 in
Visor Height
11 1/4 in
Visor Thickness
0.06 in

Details

Item
Face Shield
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI Z87.1+, CSA Z94.3
Features
A Low Profile Design with a Full Face Toric Lens Wrap Around for Maximum Coverage
Includes
Face Shield
Suspension Adjustment Type
Locking Mount
Face Shield Type
Face Shield Assembly
Headgear Color
Gray
Color
Clear
Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Full Brim Hard Hats

Description

Face Shield, Face Shield Type Face Shield Assembly, Features A Low Profile Design with a Full Face Toric Lens Wrap Around for Maximum Coverage, Headgear Color Gray, Includes Face Shield, Secondary Visor Welding Shade Designation Not Applicable, Standards ANSI Z87.1+, CSA Z94.3, Suspension Adjustment Type Locking Mount, Ultra-Violet Scale Protection Designation Not Applicable, Visor Color Clear, Visor Height 11 1/4 in, Visor Material Polycarbonate, Visor Width 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.