Zoro Homepage

Face Shield, Gray Visor, 11 1/4 in Height, Locking Mount Suspension, Gray Tint

  • Mfr # 60473

  • Zoro # G411807455


product price: $39.99
/ea

Key Features

Color
Gray Tint
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
Visor Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60473
Zoro #
G411807455
UPC #
092644604737
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.08 in
Length
9.2 in
Visor Height
11 1/4 in
Visor Width
7 3/8 in
Width
7.4 in

Details

Item
Face Shield
Color
Gray Tint
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
Standards
ANSI Z87.1+ (2020), CSA Z94.3-20
Features
A Low Profile Design with a Full Face Toric Lens Wrap Around for Maximum Coverage
Includes
Face Shield, User Guard
Suspension Adjustment Type
Locking Mount
Face Shield Type
Face Shield Assembly
Headgear Color
Gray
Lens Coating
Anti-fog, UV and durable scratch resistant coatings
For Use With
Cap Style hard hats or Safety helmet brims

Description

Face Shield, Face Shield Type Face Shield Assembly, Features A Low Profile Design with a Full Face Toric Lens Wrap Around for Maximum Coverage, Headgear Color Gray, Includes Face Shield, User Guard, Secondary Visor Welding Shade Designation Not Applicable, Standards ANSI Z87.1+ (2020), CSA Z94.3-20, Suspension Adjustment Type Locking Mount, Ultra-Violet Scale Protection Designation Not Applicable, Visor Color Gray, Visor Height 11 1/4 in, Visor Material Polycarbonate, Visor Width 7 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.