Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Black Visor, Polymer, Steel

  • Mfr # 60478

  • Zoro # G611807460


product price: $15.75
/ea

Key Features

Visor Color
Black
Visor Material
Polymer, Steel
For Use With
Hard Hat, Safety Helmet
Visor Thickness
0.02 in
Features
Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60478
Zoro #
G611807460
UPC #
092644604782
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.02 in
Visor Height
8 3/8 in
Visor Width
5 1/4 in

Details

Item
Face Shield Visor
Visor Color
Black
Visor Material
Polymer, Steel
For Use With
Hard Hat, Safety Helmet
Features
Impact Protection
Compatible with Brand
Klein Tools

Description

Face Shield Visor, Compatible with Brand Klein Tools, Compatible with Series Not Applicable, Features Impact Protection, For Use With Hard Hat, Safety Helmet, Ultra-Violet Scale Protection Designation Not Applicable, Visible Light Scale Protection Not Applicable, Visor Color Black, Visor Height 8 3/8 in, Visor Material Polymer, Steel, Visor Thickness 0.02 in, Visor Width 5 1/4 in, Welding Shade Designation Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.