Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, 8 in Height

  • Mfr # 60476

  • Zoro # G111807458


product price: $21.39
/ea

Key Features

Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Visor Thickness
0.08 in
Visor Height
8 in
Visor Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60476
Zoro #
G111807458
UPC #
092644604768
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.08 in
Visor Height
8 in
Visor Width
5 3/4 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Compatible with Brand
Klein Tools

Description

Face Shield Visor, Compatible with Brand Klein Tools, Compatible with Series Not Applicable, For Use With Hard Hat, Safety Helmet, Ultra-Violet Scale Protection Designation Not Applicable, Visible Light Scale Protection Not Applicable, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.08 in, Visor Width 5 3/4 in, Welding Shade Designation Not Applicable, Visor Coating Anti-Fog, Scratch-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.