Zoro Homepage

Face Shield Visor, Gray Visor, Polycarbonate

  • Mfr # 60477

  • Zoro # G011807459


product price: $21.39
/ea

Key Features

Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Visor Thickness
0.08 in
Visor Width
5 3/4 in
Visor Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60477
Zoro #
G011807459
UPC #
092644604775
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.08 in
Visor Width
5 3/4 in
Visor Height
8 in

Details

Item
Face Shield Visor
Visor Color
Gray
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Compatible with Brand
Klein Tools

Description

Face Shield Visor, Compatible with Brand Klein Tools, Compatible with Series Not Applicable, For Use With Hard Hat, Safety Helmet, Ultra-Violet Scale Protection Designation Not Applicable, Visible Light Scale Protection Not Applicable, Visor Color Gray, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.08 in, Visor Width 5 3/4 in, Welding Shade Designation Not Applicable, Visor Coating Anti-Fog, Scratch-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.