Zoro Homepage

Fastbit Tru-Grip Screwdriver, Phillips, Slotted Bits

  • Mfr # 32960A

  • Zoro # G816393812


product price: $15.35
/ea

Key Features

Finish
Sandblasted
For Use With
#2 Phillips and 6 mm Slotted Screws
Nut Driver Handle Color
Gray/Yellow
Width
1.58 in
Overall Length
8.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32960A
Zoro #
G816393812
UPC #
92644329609
Country of Origin
Japan

Dimensions

Width
1.58 in
Overall Length
8.53 in
Height
1.58 in

Details

Finish
Sandblasted
For Use With
#2 Phillips and 6 mm Slotted Screws
Nut Driver Handle Color
Gray/Yellow
Material
Steel, Rubber, Plastic
Primary Application
Fastening
Standards
Meets or Exceeds ASME and ISO

Description

The Klein Tools Fastbit Tru-Grip Screwdriver offers a round handle design to enable greater torque and comfort on all driving tasks. The fastbit collar on the handle quickly releases the double-ended bit, allowing you to flip between the Japanese #2 Phillips to the 6 mm Slotted-end quickly and easily. Compatible with most 1/4-Inch bits longer than 1.5 inches in length, its passive locking mechanism securely locks bits into handle. High strength carbon steel double-ended bit. Compatible with Klein Flip Socket Sets; Sold Separately. Round handle design offers greater torque on all driving tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.