Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Fish Tape Repair Kit

  • Mfr # 56115

  • Zoro # G0908918


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Features
Newly Crimped on Eyelets Meet or Exceed Original Factory Pulling Strength Requirements
Includes
(1) High Leverage Crimper, (2) 7" (17.8 cm) Flexible Leaders, (2) Eyelets, (1) Tube Quick-Drying Glue
Material
Fiberglass
Application
Repair and Restore Fiberglass Fish Tapes
Net Weight
2.2 lb (1.0 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56115
Zoro #
G0908918
UPC #
092644561153
Country of Origin
United States

Details

Item
Fiberglass Fish Tape Repair Kit
Features
Newly Crimped on Eyelets Meet or Exceed Original Factory Pulling Strength Requirements
Includes
(1) High Leverage Crimper, (2) 7" (17.8 cm) Flexible Leaders, (2) Eyelets, (1) Tube Quick-Drying Glue
Material
Fiberglass
Application
Repair and Restore Fiberglass Fish Tapes
Net Weight
2.2 lb (1.0 kg)

Description

Fiberglass Fish Tape Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.