Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Handle Engineering Hammer, 6-Pound

  • Mfr # H80626

  • Zoro # G722447296


product price: $39.99
/ea

Key Features

Tape Application
Demolition, Striking, Bending Rebar and Rod
Color
Black/Orange
Material
Carbon Steel; Fiberglass
Height
16.7 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80626
Zoro #
G722447296
UPC #
092644810343
Country of Origin
Viet Nam

Dimensions

Height
16.7 in
Width
2.5 in
Length
5.7 in

Details

Tape Application
Demolition, Striking, Bending Rebar and Rod
Color
Black/Orange
Material
Carbon Steel; Fiberglass
Standards
ASME B107.400

Description

The Klein Tools 6-Pound Engineering Hammer combines the power of a small sledgehammer with precision control. This versatile lineman hammer features a forged steel head perfect for bending rebar, striking anchors, and demolition tools applications. A fiberglass handle with shock-absorbing grip and overstrike protection ensures durability, while the hang hole and lanyard attachment enables safe tethering for professional use. 6-Pound forged steel head for maximum impact force. Bends #4 rebar and 1/2-Inch rod for versatile use. Lanyard hole for tethering and storage when working at heights. Shock-absorbing grip reduces vibrations and hand fatigue during extended use. Lanyard hole for secure tethering when working at heights, ensuring this hammer meets safety requirements for elevated construction applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.