Zoro Homepage

Fish Rod Attachment Set, 7-Piece

  • Mfr # 56511

  • Zoro # G8155535


product price: $41.65
/ea

Key Features

Features
7 Piece Set
Color
Steel, Orange
Net Weight
6 oz (170 g)
Material
Stainless Steel, Steel, Polypropylene, Neodymium Magnet
Overall Length
2.4" (6.1 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56511
Zoro #
G8155535
UPC #
092644565113
Country of Origin
United States

Dimensions

Overall Length
2.4" (6.1 cm)

Details

Item
Fish Rod Attachment Set, 7-Piece
Features
7 Piece Set
Color
Steel, Orange
Net Weight
6 oz (170 g)
Material
Stainless Steel, Steel, Polypropylene, Neodymium Magnet
Application
Wire Pulling, Installation
Type
Wire Pulling Attachment Kit
Case Style
Attachment Set

Description

Fish Rod Attachment Set, 7-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.