Zoro Homepage

Fish Tape, Round, Fiberglass, 13" Case Dia.

  • Mfr # 56351

  • Zoro # G505347379


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
Strong S-Glass fiberglass fish tape material provides better pushing power and long life while maintaining its low-friction exterior and maneuverability, Case design decreases payout effort and friction by optimizing the tape payout angle
Tape Material
Fiberglass
Includes
100' Fiberglass Fish Tape w/ Leader
Case Style
Case design decreases payout effort and friction by optimizing the tape payout angle; slip-resistant geometry improves winding power and reduces binding
Tape Length
1 17/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56351
Zoro #
G505347379
UPC #
092644563515
Country of Origin
United States

Dimensions

Tape Length
1 17/20 in
Case Diameter
13 in
Tape Diameter
3/16 in

Details

Item
Fiberglass Fish Tape w/ Leader 100 ft.
Features
Strong S-Glass fiberglass fish tape material provides better pushing power and long life while maintaining its low-friction exterior and maneuverability, Case design decreases payout effort and friction by optimizing the tape payout angle
Tape Material
Fiberglass
Includes
100' Fiberglass Fish Tape w/ Leader
Case Style
Case design decreases payout effort and friction by optimizing the tape payout angle; slip-resistant geometry improves winding power and reduces binding
Case Winding Type
Internal Rotating
Tape Shape
Round
Tape Tensile Strength
Not Rated
Tape End Style
Leader

Description

Fiberglass Fish Tape w/ Leader 100 ft., Tape End Style Leader, Tape Length 1 17/20 in, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Internal Rotating, Tape Diameter 3/16 in, Tape Tensile Strength Not Rated, Case Diameter 13 in, Case Style Case design decreases payout effort and friction by optimizing the tape payout angle; slip-resistant geometry improves winding power and reduces binding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.