Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade Rasping Jab Saw

  • Mfr # 31711

  • Zoro # G422447312


product price: $16.59
/ea

Key Features

Hand Saw Application
Standard Applications and Penetration Cuts
For Use With
Drywall, Wallboard, Plywood, Plastic
Height
2.1 in
Width
1.6 in
Length
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31711
Zoro #
G422447312
UPC #
092644317118
Country of Origin
China

Dimensions

Height
2.1 in
Width
1.6 in
Length
12.7 in

Details

Hand Saw Application
Standard Applications and Penetration Cuts
For Use With
Drywall, Wallboard, Plywood, Plastic
Item
Fixed Blade Rasping Jab Saw
Material
Steel, Polypropylene, Thermoplastic Rubber

Description

The Klein Tools Fixed Blade Rasping Jab Saw is a versatile tool designed to cut drywall, wallboard, plywood, and plastic with precision. Triple ground teeth enable efficient push and pull cutting, while the ergonomic handle ensures comfort and a firm grip. Integrated rasping holes allow quick material removal, and the durable sheath offers safe storage. Built with a hardened steel blade and robust handle, it delivers reliable performance and durability for tough tasks. Finger indentations ensure a natural fit in hand and secure grip. Extended piercing tip ensures smooth and accurate drywall entry. Lanyard hole for tethering and quick accessibility. Contoured handle for a natural fit in hand, offering superior comfort and a firm grip while cutting. Hardened steel blade and robust handle structure for superior durability and long-lasting performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.