Fixed Handle Set for Cable Cutter
- Mfr # 63447
- Zoro # G1380549
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.2" (18.3 cm)
Width
1.017" (2.6 cm)
Output Type
Fixed Handle Set
Application
Replacement Fixed Handle Set for Cat. No. 63607
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63447
- Zoro #
- G1380549
- UPC #
- 092644634475
- Country of Origin
- Germany
Dimensions
- Overall Length
- 7.2" (18.3 cm)
- Width
- 1.017" (2.6 cm)
Details
- Item
- Fixed Handle Set
- Output Type
- Fixed Handle Set
- Application
- Replacement Fixed Handle Set for Cat. No. 63607
Description
Fixed Handle Set
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.