Zoro Homepage

Fixed-Leg Saw Horse, 2PK

  • Mfr # 66187

  • Zoro # G716383647


product price: $96.99
/pk 2, $48.50/ea
Free Shipping & Returns

Key Features

Sawhorse Length
35.81"
Sawhorse Width
3.19"
Sawhorse Material
Body: Steel; Handle: PP
Includes
(2) Fixed Leg Saw Horse
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66187
Zoro #
G716383647
UPC #
92644661877
Country of Origin
China

Dimensions

Sawhorse Length
35.81"
Sawhorse Width
3.19"
Height
28.75"

Details

Sawhorse Material
Body: Steel; Handle: PP
Includes
(2) Fixed Leg Saw Horse
Color
Black/Orange
Application
Material Support Solution
Sawhorse Load Capacity
1300 lb Alone; 2600 lb Paired

Description

The Klein Tools Fixed-Leg Sawhorse 2-Pack delivers a versatile and sturdy work support solution for the jobsite, shop, or garage. Durable construction provides the capability to support material up to 1300 pounds per sawhorse. The compact design with simple, foldable legs and carrying handle makes this product easy and convenient to transport and store. Saw horses paired support up to 2600 pounds of materials. Convenient, collapsible legs and handle for easy transportation. Durable steel construction ensures both jobsite and home use. Comfortable, plastic handle makes this compact sawhorse easy and convenient to transport. Sold as a 2-Pack.


  • Non-Skid Material
  • Non-Marring
  • Collapsible Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.