Zoro Homepage
This item is Discontinued.
Klein Tools Fixed Lineman Body Belt, 21 5268N-21D

Fixed Lineman Body Belt, 21 (Discontinued)

  • Mfr # 5268N-21D
  • Zoro # G4024791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5268N-21D
Zoro #
G4024791
UPC #
092644525728
Country of Origin
Unknown

Dimensions

Size
36" to 44

Details

Item
Body Belt
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Standards
OSHA, ASTM, CSA
Number of Anchor Points
2
D-Ring Style
Fixed

Description

Body Belt, Size 36 In. to 44 In., Buckle Type Tongue, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.