Zoro Homepage

Flame Resist Welding Jacket, LG

  • Mfr # 03078

  • Zoro # G416314057


product price: $55.99
/ea

Key Features

Number of Inside Pockets
2
Heat Protection Type
Sparks
Length
32
Color
Black
Closure Type
Metal Snap-Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03078
Zoro #
G416314057
UPC #
092644030789
Country of Origin
China

Dimensions

Length
32
Size
Large

Details

Number of Inside Pockets
2
Heat Protection Type
Sparks
Color
Black
Closure Type
Metal Snap-Button
Total Number of Pockets
2
Number of Outside Pockets
0
Material
100% 9.5-Ounce Flame Resistant Cotton Twill
Standards
ASTM F1506

Description

Flame Resist Welding Jacket,LG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.