Zoro Homepage

Flame Resist Welding Jacket, XL

  • Mfr # 03079

  • Zoro # G816314053


product price: $55.99
/ea

Key Features

Heat Protection Type
Flame-Resistant, Welding
Number of Inside Pockets
2
Standards
ASTM F1506 Sec. 7.6
Color
Black, Orange, White
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03079
Zoro #
G816314053
UPC #
092644030796
Country of Origin
China

Dimensions

Size
XL
Length
27"

Details

Heat Protection Type
Flame-Resistant, Welding
Number of Inside Pockets
2
Standards
ASTM F1506 Sec. 7.6
Color
Black, Orange, White
Total Number of Pockets
2
Material
100% 9.5-Ounce Flame Resistant Cotton Twill
Number of Outside Pockets
0
Closure Type
Metal Snap-Button

Description

Flame Resist Welding Jacket,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.