Zoro Homepage

Flame-Resistant Balaclava

  • Mfr # FRBALC8

  • Zoro # G122447360


product price: $25.65
/ea

Key Features

Color
Navy
Material
100% Cotton
Size
One Size
Length
17.5 in
Style
Balaclava
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRBALC8
Zoro #
G122447360
UPC #
092644611483
Country of Origin
Indonesia

Dimensions

Size
One Size
Length
17.5 in

Details

Color
Navy
Material
100% Cotton
Style
Balaclava
Areas Covered
Head and Face
Insulated for Cold Conditions
No

Description

Klein Tools Flame-Resistant Balaclava delivers full-face protection with FR-rated fabric meeting arc flash and flash fire safety standards. Soft, stretchy material provides all-day comfort while maintaining shape after repeated washing. Slim design fits easily under hard hats without restricting motion. Essential for utility workers and construction crews in extreme cold environments. Flame-resistant full-face balaclava. Soft-stretch fabric for repeated wear. Hard hat compatible design. Field tested by linemen during trials validating warmth, protection, and fit in real work environments. Essential cold weather layer for utility workers, linemen, and construction crews in extreme conditions. 220 gsm, 100% Cotton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.