Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Cooling Hard Hat Sweat Band

  • Mfr # FRCLKHHSWTBND4

  • Zoro # G622780943


product price: $21.59
/ea

Key Features

Material
50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon
Height
5 in
Standards
ASTM F1506-22 (ATPV 12 cal)
Length
16.25 in
Features
Flame-Resistant Cooling Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRCLKHHSWTBND4
Zoro #
G622780943
UPC #
092644611452
Country of Origin
China

Dimensions

Height
5 in
Length
16.25 in
Width
9.45 in

Details

Material
50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon
Item
Headwear
Standards
ASTM F1506-22 (ATPV 12 cal)
Features
Flame-Resistant Cooling Gear
Color
Gray
Application
Cooling Gear

Description

Klein Tools Flame-Resistant Cooling Hard Hat Sweat Band was designed for professionals working in hot and demanding environments. Featuring an active cooling insert positioned between soft fabric layers, this sweat band cools immediately when soaked and continues cooling as it absorbs sweat. Suitable for CAT 2 environments per NFPA 70E, this cooling sweat band is flame resistant and jobsite ready.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.