Zoro Homepage

Flame-Resistant Cooling Hard Hat Top Pad

  • Mfr # FRCLKHHTPPD5

  • Zoro # G722780997


product price: $11.49
/ea

Key Features

Width
0.98 in
Length
4.13 in
Color
Gray
Material
50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon
Application
Cooling Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRCLKHHTPPD5
Zoro #
G722780997
UPC #
092644611469
Country of Origin
China

Dimensions

Width
0.98 in
Length
4.13 in
Height
0.98 in

Details

Color
Gray
Item
Headwear
Material
50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon
Application
Cooling Gear
Features
Flame-Resistant Cooling Gear
Standards
ASTM F1506-22 (ATPV 12 cal)

Description

Klein Tools Flame-Resistant Cooling Hard Hat Top Pad was designed for demanding work environments. This top pad features an active cooling insert positioned between soft fabric layers that cools immediately when wet and continues cooling as it absorbs sweat. Suitable for CAT 2 environments per NFPA 70E, it is built for safety-critical applications and designed for compatibility with Klein Tools Hard Hats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.