Zoro Homepage

Flame-Resistant Cotton Welding Sleeves, PR

  • Mfr # 60845

  • Zoro # G015838596


product price: $16.99
/pr

Key Features

Material
100% FR Cotton
Color
Black, White
Features
Flame-Resistant Cotton
Standards
Tested to ASTM F1506 Sec. 7.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60845
Zoro #
G015838596
UPC #
92644608452
Country of Origin
China

Details

Material
100% FR Cotton
Color
Black, White
Features
Flame-Resistant Cotton
Standards
Tested to ASTM F1506 Sec. 7.6

Description

Klein Tools' 100-Percent FR Cotton Welding Sleeves are designed for welding to help protect users from sparks and weld spatter. Sleeves feature elastic cuffs on each end to provide a comfortable and secure fit. Made with flame-resistant material; compliant to ASTM F1506 Sec. 7.6. Sleeves can be worn with Klein Tools' Short Sleeve Welding Jackets, Cat. Nos. 60788, 60789; sold separately. Flame-resistant cotton compliant to ASTM F1506 Sec. 7.6. Elastic arm cuff allows sleeve to comfortably fit most users. 21-Inch sleeves for full arm protection from sparks and spatter. Durable sleeves come in a pair and one size fits most. Welding sleeves are machine washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.