Zoro Homepage

Flame-Resistant Full Brim Sombrero

  • Mfr # FR03010

  • Zoro # G116280997


product price: $64.55
/ea

Key Features

Width
15.75 in
Height
11 in
Includes
(2) Clips, Neck Shade
Length
17 in
Material
Flame-Resistant Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR03010
Zoro #
G116280997
UPC #
92644030666
Country of Origin
Indonesia

Dimensions

Width
15.75 in
Height
11 in
Length
17 in

Details

Includes
(2) Clips, Neck Shade
Material
Flame-Resistant Material
Standards
NFPA 70E CAT2 Rated
Color
Gray
For Use With
Klein Tool Full Brim Hard Hats

Description

Tough jobs demand protection that works as hard as the crew. Klein Tools Flame-Resistant Full Brim Sombrero delivers dual protection where it counts, suitable for CAT 2 environments with broad UV coverage. Built to attach onto Klein Tools Full Brim Hard Hats, it provides shaded comfort that's easy to customize thanks to its removable neck shade. Engineered with the same resilience linemen bring to the job, this sombrero is built to handle nature's toughest elements. Flame-resistant fabric suitable for CAT2 environments. Wide brim extends around hard hat to provide full UV coverage. Removable neck shade zips on and off for customizable use. Removable neck shade zips on or off from the Full Brim Sombrero for customizable coverage.


  • Flame-Resistant
  • 50+ UPF Rating
  • Neck Shade
  • Universal Hard Hat Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.