
Flame-Resistant Hard Hat Top Pad, 3-Pack
Mfr # FRKHHTOPPAD
Zoro # G914234567
product price: $13.75
/pk 3, $4.58/eaKey Features
Material
Natural Fibers
Color
Black
Standards
ASTM F1506-20, Assembly: ASTM F2621/F2621M-22
Width
4 in
Overall Depth
0.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRKHHTOPPAD
Zoro #
G914234567
UPC #
092644606168
Country of Origin
Indonesia
Dimensions
Width
4 in
Overall Depth
0.4 in
Length
4 in
Details
Material
Natural Fibers
Color
Black
Standards
ASTM F1506-20, Assembly: ASTM F2621/F2621M-22
Features
Padded; Sweat Wicking
Application
Sweat Absorption from Top of Head
For Use With
Klein's Cap Style and Full Brim Hard Hats and Safety Helmets
Description
Flame-Resistant Hard Hat Top Pad,Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.