Zoro Homepage

Flame-Resistant Helmet Liner

  • Mfr # FRSKLC7

  • Zoro # G022447279


product price: $26.15
/ea

Key Features

Material
Cotton
Length
8.75 in
Height
3.5 in
Color
Navy/Black
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSKLC7
Zoro #
G022447279
UPC #
092644611490
Country of Origin
Indonesia

Dimensions

Length
8.75 in
Height
3.5 in
Width
10.75 in

Details

Material
Cotton
Color
Navy/Black

Description

Klein Tools Flame-Resistant Helmet Liner delivers arc flash and flash fire protection in a low-profile design. Soft, stretchy fabric provides all-day comfort while maintaining shape after repeated washing. Its slim fit works easily under hard hats without bunching. Includes visible FR tags for compliance verification. Essential for utility workers and construction crews in cold, exposed environments. Flame-resistant low-profile helmet liner. Arc flash protection with visible FR tags for compliance. Slim fit for easy hard hat layering. Field validated by linemen during trials for warmth, comfort, and performance in cold conditions. Dependable cold weather layer for utility workers, linemen, and construction crews needing warmth on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.