Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Hi-Vis Winter Beanie

  • Mfr # FRBN9

  • Zoro # G322447269


product price: $30.79
/ea

Key Features

Color
Orange
Length
10.25 in
Size
One Size
Material
47% Modacrylic, 43% Tencel, 5% Aramid, 5% Spandex
Style
Beanie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRBN9
Zoro #
G322447269
UPC #
092644611476
Country of Origin
Indonesia

Dimensions

Length
10.25 in
Size
One Size

Details

Color
Orange
Material
47% Modacrylic, 43% Tencel, 5% Aramid, 5% Spandex
Style
Beanie
Areas Covered
Head
Insulated for Cold Conditions
No

Description

Klein Tools Flame-Resistant Hi-Vis Winter Beanie delivers essential cold weather protection with FR-rated knit meeting arc flash and flash fire safety standards. High-visibility design enhances jobsite safety and fits comfortably under hard hats. Universal sizing accommodates most head sizes. Built for linemen, utility workers, and construction professionals working in extreme cold conditions. Arc flash and flash fire protection. Hard hat compatible cold weather PPE. Lightweight, breathable flame-resistant fabric. 480 gsm, 47% Modacrylic, 43% Tencel, 5% Aramid, 5% Spandex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.