Zoro Homepage

Flame-Resistant Sombrero Hybrid Brim

  • Mfr # FR03011

  • Zoro # G916393811


product price: $68.85
/ea

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
NFPA 70E CAT2 Rated, Flame-Resistant Material
Color
Gray
Includes
(2) Clips, Neck Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR03011
Zoro #
G916393811
UPC #
92644030673
Country of Origin
Indonesia

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Material
NFPA 70E CAT2 Rated, Flame-Resistant Material
Color
Gray
Includes
(2) Clips, Neck Shade

Description

Klein Tools Flame-Resistant Sombrero Hybrid Brim is made for linemen who work where the heat hits hardest. The wide, sombrero-style brim delivers shade and a 170-Degree tinted lens for visibility, while reflective accents help with crew recognition. The detachable neck shade pulls moisture away from the skin, keeping the focus on the task, instead of the weather conditions. Extends an extra 2-1/2-Inch from the edge of the hard hat brim. 170-Degree lens improves visibility. Easily secures to Klein Full Brim Hard Hats for fast setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.