
Flame-Resistant Welding Cap
Mfr # 60898
Zoro # G415840267
product price: $19.99
/eaKey Features
Size
7 to 8
Material
98% FR Cotton, 2% Other
Features
Flame Resistant Cotton Material, Wide Neck Bill, Internal Elastic Band, Sweat Pads, Loop Soapstone Holder
Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60898
Zoro #
G415840267
UPC #
92644608988
Country of Origin
China
Dimensions
Size
7 to 8
Details
Material
98% FR Cotton, 2% Other
Features
Flame Resistant Cotton Material, Wide Neck Bill, Internal Elastic Band, Sweat Pads, Loop Soapstone Holder
Color
Black, Orange
Description
Klein Tools' Welding Cap is made from flame-resistant cotton; compliant per ASTM F1506 Sec. 7.6. This cap is designed with a wide neck bill to help protect users from sparks and weld spatter. The internal elastic band helps to ensure a proper and secure fit. Welding Cap is constructed with top and front sweat absorbing padding to ensure lasting comfort. Comes with accessible soapstone holder on neck bill. Flame-resistant material compliant to ASTM F1506 Sec. 7.6. Welding cap has top pad for added comfort when welding. Welding cap has wide bill for added neck coverage. Soapstone holder on neck bill. Welding cap is machine washable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.