Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resit Weld Jckt, Removable Slvs, XL

  • Mfr # 60789

  • Zoro # G616592125


product price: $63.39
/pr

Key Features

Number of Outside Pockets
0
Closure Type
Metal Snap-Button
Total Number of Pockets
2
Heat Protection Type
Welding
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60789
Zoro #
G616592125
UPC #
-
Country of Origin
China

Dimensions

Size
Extra-Large
Length
27 (68 cm)

Details

Number of Outside Pockets
0
Closure Type
Metal Snap-Button
Total Number of Pockets
2
Heat Protection Type
Welding
Number of Inside Pockets
2
Color
Black, Orange, White
Standards
ASTM F1506 Sec. 7.6
Material
100% 9.5-Ounce Flame Resistant Cotton Twill

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.