Zoro Homepage

Flex Bit 54-Inch Extension 3/16-Inch Shank

  • Mfr # 53723

  • Zoro # G0768927


product price: $29.97
/ea

Key Features

Overall Length
54 in
Number of Pieces
1
Measurement Type
SAE
Bit Style
Extension
Shank Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53723
Zoro #
G0768927
UPC #
092644537233
Country of Origin
China

Dimensions

Overall Length
54 in
Shank Size
3/16"

Details

Item
Bit Extension
Number of Pieces
1
Measurement Type
SAE
Bit Style
Extension
Impact Rated
No
SAE or Metric
SAE
Product Type
Bit Extension

Description

Bit Extension, Impact Rated Not Impact Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.