Zoro Homepage

Flex Bit Auger 3/4-Inch by 72-Inch

  • Mfr # 53751

  • Zoro # G0768936


product price: $54.99
/ea

Key Features

Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53751
Zoro #
G0768936
UPC #
092644537516
Country of Origin
China

Dimensions

Overall Length
72 in
Drill Bit Size
3/4"
Diameter
3/4 in

Details

Item
Flexible Auger Bit

Description

Flexible Auger Bit, Overall Length 72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.