Zoro Homepage

FLICKBLADE Folding Pocket Knife

  • Mfr # 44320

  • Zoro # G914632905


product price: $16.49
/ea

Key Features

Overall Length
7.6 in
Blade Material
Steel
Handle Material
Plastic
Application
Pocket Knife
Handle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44320
Zoro #
G914632905
UPC #
092644440632
Country of Origin
Viet Nam

Dimensions

Overall Length
7.6 in

Details

Blade Material
Steel
Handle Material
Plastic
Application
Pocket Knife
Handle Color
Orange
Features
FLICKBLADE, Button Lock, Pocket Clip
Handle Type
Contoured

Description

FLICKBLADE Folding Pocket Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.