
FLICKBLADE Hawkbill Folding Pocket Knife
Mfr # 44321
Zoro # G614632885
product price: $19.99
/eaKey Features
Overall Length
7.1 in
Blade Material
Steel
Handle Material
Plastic
Application
Pocket Knife
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44321
Zoro #
G614632885
UPC #
092644440649
Country of Origin
Viet Nam
Dimensions
Overall Length
7.1 in
Details
Blade Material
Steel
Handle Material
Plastic
Application
Pocket Knife
Handle Color
Orange
Features
FLICKBLADE, Button Lock, Pocket Clip
Handle Type
Contoured
Description
FLICKBLADE Hawkbill Folding Pocket Knife
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.