Zoro Homepage

FLICKBLADE Subcompact Folding Utility Knife

  • Mfr # 44307

  • Zoro # G315718499


product price: $12.15
/ea

Key Features

Handle Material
Steel/Plastic
Overall Width
0.96 in
Features
Compact Size
Handle Color
Orange
Blade Length
2.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44307
Zoro #
G315718499
UPC #
92644443077
Country of Origin
Viet Nam

Dimensions

Overall Length
6.125 in
Overall Width
0.96 in
Blade Length
2.42 in
Overall Thickness
0.24 in
Depth
1.26 in

Details

Handle Material
Steel/Plastic
Features
Compact Size
Handle Color
Orange

Description

The Klein Tools Subcompact Utility Knife is a compact, versatile knife measuring 4-Inch closed and 6-Inch opened for convenient everyday carry. It features two locking positions, angled for specialized tasks or standard for precise cutting, along with a quick-release button for fast, tool-free blade changes. A durable steel clip and smooth side-button operation ensure secure attachment and effortless use. Knife with quick-release button for fast, tool-free blade changes. Convenient lanyard hole for easy tether attachment. Triple-ground carbon steel blades stay sharper for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.