Zoro Homepage

Flip-16 KNECT Ratcheting Impact Flip Socket Screwdriver Set

  • Mfr # 65242

  • Zoro # G415316922


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
13
Finish
Black Phosphate
Material
Impact-Rated Steel
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65242
Zoro #
G415316922
UPC #
092644652424
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Container Height
1.63 in
Container Width
3-3/4 in
Container Length
9-1/4 in
Tip Size
1/2 in, 1/4 in, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7 mm, 7/16 in, 8 mm, 9/16 in
Overall Length
9 1/4 in
Socket Size
1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 3/4-Inch and 7 x 8, 10 x 12, 13 x 14, and 15 x 17 mm
Socket Depth Type
Shallow, Nut Setter
Sizes Included
1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 3/4-Inch and 7 x 8, 10 x 12, 13 x 14, and 15 x 17 mm

Details

Number of Pieces
13
Finish
Black Phosphate
Material
Impact-Rated Steel
Measurement Type
Metric, SAE
Includes
1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 3/4 in sockets and 7 x 8, 10 x 12, 13 x 14, and 15 x 17 mm sockets
Features
Compatible with the Klein KNECT™(S) System
Standards
SAE and Metric
Handle Material
Steel
Tip Style
Socket
Standard
SAE and Metric
Number of Points
6
Case Included
Yes
Application
Hex Driving
Type
Socket Set
For Screw Type
Hex, Square
Replaceable Shank Capable
Replaceable Shank
Includes Impact-Rated Components
Impact-Rated
Bit Material
Steel
Grip Style
Cushion, Molded
Bit Retainer Type
Quick-Change
ESD Safety
Not ESD Safe
Bit Storage
Separate Case
Single/Double End Bits
Double End
Series
KNECT(TM)
Number of Bits
8
Includes Insulation
Not Insulated
Container Type
Box
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Included

Description

Flip Socket Screwdriver Set, Flip-16


  • Multi-purpose adapter makes the sockets compatible with the Klein KNECTTM (S) system for unlimited driving potential
  • Impact flip socket set includes 16 SAE and metric sizes combined into 8 color-coded sockets plus three adapters, socket wrench and handle
  • Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 and 5/8 x 3/4-Inch sockets and 7 x 8, 10 x 12, 13 x 14, and 15 x 17 mm sockets
  • Ratcheting quick connect Cushion-GripTM screwdriver handle and 1/4-Inch square drive socket wrench
  • Klein KNECTTM (S) specialized 1/4-Inch square drive adapter compatible with Klein Tools pass through socket wrench (Cat. No. 65300) and any 1/4-Inch square drive ratchet
  • 1/4-Inch socket has built in magnetic bit holding feature
  • Compact, modular storage system with a clear lid is compatible with MODboxTM and stackable with other cases of similar design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.