Zoro Homepage

Flip Impact Socket Adapter, Impact Drive

  • Mfr # 66079

  • Zoro # G505258125


product price: $8.75
/ea

Key Features

Finish
Black Finish
Overall Length
3 in
Weight
0.72 oz (20 g)
Overall Height
0.25" (0.64 cm)
Overall Width
0.25" (0.64 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66079
Zoro #
G505258125
UPC #
092644132094
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Overall Height
0.25" (0.64 cm)
Overall Width
0.25" (0.64 cm)
Input Drive Size
1/4 in
Output Drive Size
1/4 in

Details

Item
Flip Impact Socket Adapter
Finish
Black Finish
Weight
0.72 oz (20 g)
Application
General Purpose Hardware Installation and Removal
Material
Steel
Features
Flip Socket
Type
Impact Rated
Impact Rated
Yes
Output Drive Shape
Hex
Insulated
No
Non-Sparking
No
Locking
Yes
Number of Pieces
1
Measurement Type
SAE
Input Drive Gender
Male
Output Drive Gender
Male
Input Drive Shape
Hex
Drive Type
Impact
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Corrosion-Resistance
Corrosion-Resistant

Description

Flip Impact Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Hex, Output Drive Gender Male, Overall Length 3 in, Drive Type Impact, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.