Zoro Homepage

Flip Quad Socket, 4-In-1

  • Mfr # 66009

  • Zoro # G714808760


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Size
1/2'', 5/8'', 3/4'', 9/16''
Finish
Manganese Phosphate
Overall Length
0.5"
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66009
Zoro #
G714808760
UPC #
092644652431
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1/2'', 5/8'', 3/4'', 9/16''
Overall Length
0.5"
Width
1.08"
Socket Size Range
1/2 in to 9/16 in
Socket Depth
Deep
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 3/4 in
Deep Socket Style/Size
Deep
Socket Size
1/2 to 9/16 in

Details

Item
Socket
Finish
Manganese Phosphate
Measurement Type
SAE
Drive Type
Impact
Number of Pieces
1
Features
Flip socket, hands-free adjustment
Material
Carbon Steel
Includes
1/2 in, 3/4 in, 5/8 in, 9/16 in Hex Sockets
Standards
ASME B107.110
Number of Deep Sockets
4
Tether Status
Not Tether Capable
Product Type
Flip Quad Sockets
Includes Insulation
Not Insulated
Includes Deep Sockets
Deep Sockets Included
Socket Shape
12-Point
Impact Rated Status
Impact Rated
Includes Flex Sockets
Flex Sockets Not Included

Description

Flip Quad Socket, 4-In-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.